Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Extension cord
CEF PEL01257 IEC C14 PLUG TO 13A UK SOCKET POWER LEAD
CEF PEL01257 IEC C14 PLUG TO 13A UK SOCKET POWER LEAD
Mains Power Cord
References
farnell:
PEL01257
rubix:
262A0543
Technical specifications
Length
5
m
Voltage
250
V
See all Specifications
Product details
Technical specifications
Product details : CEF PEL01257 IEC C14 PLUG TO 13A UK SOCKET POWER LEAD
IEC 60320 C14 Plug to Mains Socket, UK
Technical specifications
Attributes
Length
5
m
Voltage
250
V
Amperage
10
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ENGEX ACCESSORIES GX-SECR240V50M 240V 50M EXTENSION CABLE REEL 13AMP 4
TAMLITE FRD/LH/LV STARLITE FRD GX5.3 L/H LONG LEADS
MCG SEL1425 110V 14 MTR 2.5 YELLOW BS4343 EXTENSION LEAD (L)14 M X (DI
ENGEX ACCESSORIES GX-SE110V14M2.5Y 14M EXT LEAD 2.5MM 16A YEL C/W 16A
MCG CR5015FS 110V 50MTR X 1.5M FLOOR STANDING CABLE REEL
ENGEX ACCESSORIES GX-SECR110V25M 110V 25M EXTENSION CABLE REEL (1.5MM)
F4P (FIRST FOR PERFORMANCE) 6EXTSP 6 GANG EXTENSION LEAD SURGE SPIKE 2
NIGLON RS 4OZ SOLDER REEL GRADE G 18 SWG 40/60
ENGEX ACCESSORIES GX-SECR240V25M 240V 25MM EXTENSION CABLE REEL 13AMP
JOJO JJR4513 CASSETTE CABLE REEL 5M 13AMP 4 SOCKET
MCG CR2515FS 110V 25MTR X 1.5M FLOOR STANDING CABLE REEL
ENGEX ACCESSORIES GX-SE110V14M1.5Y 110V 14M EXTENSION LEAD 1.5MM 16A Y
ENGEX ACCESSORIES GX-SECR110V50M 110V 50M EXTENSION CABLE REEL (1.5MM)
CENTAUR PVC ST 1 12MM DOUBLE SIDED TAPE 50M (L)50 M X (W)12 MM
ADAPTAFLEX 7TCA296180R0042 CP-KF20BS CONTRACTOR PACK (L)10 M X (DIA)20