ENGEX ACCESSORIES GX-SE110V14M2.5Y 14M EXT LEAD 2.5MM 16A YEL C/W 16A
Site Electrical Equipment
See technical informationSee documentsReferences
Engex:GX-SE110V14M2.5Y
Rubix:234A5597

Documents
Product details : ENGEX ACCESSORIES GX-SE110V14M2.5Y 14M EXT LEAD 2.5MM 16A YEL C/W 16A
14m Ext Lead 2.5mm² 16A Yel c/w 16A plug (L)14 m
Technical specifications
Attributes
| Length | 2.5 m |
|---|---|
| Wire section | 2.5 mm |
| Voltage | 110 V |
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 69.16 excl. VAT
/ Each
£ 82.99 incl. VAT
- Delivery usually within ( 3 ) days
