MCG SEL1425 110V 14 MTR 2.5 YELLOW BS4343 EXTENSION LEAD (L)14 M X (DI
Extension Cord
See technical informationSee documentsReferences
MCG Industrial:SEL1425110V
Rubix:234A6171

Documents
Product details : MCG SEL1425 110V 14 MTR 2.5 YELLOW BS4343 EXTENSION LEAD (L)14 M X (DI
Technical specifications
Attributes
| Length | 14 m |
|---|---|
| Wire section | 2.5 mm |
| Voltage | 110 V |
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 57.92 excl. VAT
/ Each
£ 69.50 incl. VAT
- Delivery usually within ( 3 ) days
