ENGEX ACCESSORIES GX-SECR110V50M 110V 50M EXTENSION CABLE REEL (1.5MM)
Site Electrical Equipment
See technical informationSee documentsReferences
Engex:GX-SECR110V50M
Rubix:234A5543

Documents
Product details : ENGEX ACCESSORIES GX-SECR110V50M 110V 50M EXTENSION CABLE REEL (1.5MM)
110V 50m Extension Cable Reel (1.5mm) Y (L)50 m
Technical specifications
Attributes
| Length | 50 m |
|---|---|
| Wire section | 1.5 mm |
| Voltage | 110 V |
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 122.36 excl. VAT
/ Each
£ 146.83 incl. VAT
- In stock: Next day delivery
