Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Extension cord
ENGEX ACCESSORIES GX-SECR240V25M 240V 25MM EXTENSION CABLE REEL 13AMP
ENGEX ACCESSORIES GX-SECR240V25M 240V 25MM EXTENSION CABLE REEL 13AMP
Site Electrical Equipment
References
engex:
GX-SECR240V25M
rubix:
234A5544
Technical specifications
Length
25
m
Voltage
240
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES GX-SECR240V25M 240V 25MM EXTENSION CABLE REEL 13AMP
240V 25Mm Extension Cable Reel 13Amp 4 G (L)25 m
Technical specifications
Attributes
Length
25
m
Voltage
240
V
Amperage
32
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
84.75
excl. VAT
/
Each
£
101.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MCG CR5015FS 110V 50MTR X 1.5M FLOOR STANDING CABLE REEL
F4P (FIRST FOR PERFORMANCE) 6EXTSP 6 GANG EXTENSION LEAD SURGE SPIKE 2
JOJO JJR4513 CASSETTE CABLE REEL 5M 13AMP 4 SOCKET
MCG SEL1425 110V 14 MTR 2.5 YELLOW BS4343 EXTENSION LEAD (L)14 M X (DI
ENGEX ACCESSORIES GX-SECR240V50M 240V 50M EXTENSION CABLE REEL 13AMP 4
ENGEX ACCESSORIES GX-SECR110V25M 110V 25M EXTENSION CABLE REEL (1.5MM)
NIGLON RS 4OZ SOLDER REEL GRADE G 18 SWG 40/60
MCG CR2515FS 110V 25MTR X 1.5M FLOOR STANDING CABLE REEL
ENGEX ACCESSORIES GX-SECR110V50M 110V 50M EXTENSION CABLE REEL (1.5MM)
TAMLITE FRD/LH/LV STARLITE FRD GX5.3 L/H LONG LEADS
CEF PEL01257 IEC C14 PLUG TO 13A UK SOCKET POWER LEAD
ENGEX ACCESSORIES GX-SE110V14M2.5Y 14M EXT LEAD 2.5MM 16A YEL C/W 16A
ENGEX ACCESSORIES GX-SE110V14M1.5Y 110V 14M EXTENSION LEAD 1.5MM 16A Y
SCHNEIDER ELECTRIC SE10C350 50A 3P KQ MCB 10KA TYPEC 5-10IN
SMC IZS41-400PZ-06BF IONIZER