• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. MENNEKES 9382UK 32A SOCKET

MENNEKES 9382UK 32A SOCKET

Socket

See technical information

References

Mennekes:9382UK
Rubix:168A9644
brand logo
brand logo

Technical specifications

Typemennekes 9382uk 32a socket

Product details : MENNEKES 9382UK 32A SOCKET


• Screw terminals
• 6h earth position
• IP67 rated

Technical specifications


Attributes
Typemennekes 9382uk 32a socket
Show UNSPSC/ECL@SS
£ 84.03 excl. VAT
/ Each
£ 100.84 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

TAMLEX TB103 3 HOLE FLAT COUPLING PLATE TAMSTRUTWAGO 51002104 222-413 LEVER CONNECTOR PACK 20 BLISTER (H)14.5 MM X (W)WISKA 10100613 GLP20 GREY IP68 GLANDS 20MMZEROBURN FSZF50 FLAT CLIP UP TO 50MM - QTY 50 (L)165 MM X (H)35 MM X (TAMLEX BT/LB300 300MM FASTCONNECT L SHAPE SUPPORT BRACK (H)165 MM X (WENGEX ACCESSORIES 651011 CPT300-4.8 300MM X 4.8MM NATURAL (L)300 MM XF4P F4PROD 10 X 1 MTR 4MM RODS & ACCESSORIESLGA SELECTRIC LGA CC68-1 IP68 INLINE CONNECTOREMITEX EM04.006 1U CABLE MANAGEMENT BAR (W)355 MMTAMLEX GCA66 150X150 FLANGE COUPLER (PAIRS) (H)150 MM X (W)150 MMREMORA ELECTRICAL NO.11 PVC/SWA CLEAT MAX CABLE SIZE 27.9MM (L)50 MM XTAMLEX TGHN44 100MM X TURNBUCKLE 45 GUSSET BEND (H)100 MM (W)1MARSHALL-TUFFLEX FCMMT4 FIRE CLIP INTERNAL MMT4NIGLON MBB6 2IN LONG PATTERN MALE BRASS BUSHTAMLEX TC103-60 600MM CANTILEVER ARM (L)600 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap