CEMBRE RF-M4 TERMINALS RED 4MM RING PACK OF 100
Cembre Insulated Terminal Ring Stud
See technical informationSee documentsReferences
Cembre:RF-M4
Rubix:271402
EAN:8016692000077




Documents
Product details : CEMBRE RF-M4 TERMINALS RED 4MM RING PACK OF 100
Cembre Insulated Terminal Ring Studs are manufactured from electrolytic copper strip, annealed to guarantee optimum ductility and electrolytic ally tin plated to avoid oxidation.
Strengths
The unique funnel shape of PVC sleeve, guarantees total insertion of the conductor strands into the terminal barrel, creating a secure and reliable electrical and mechanical connection
The internal surface of the barrel is rifled to improve contact with conductor strands when crimped and to increase tensile strength
The "F" range of terminals offers a wide selection of rings, forks, pins and blades, designed to meet the ever changing requirements of the end users
The internal surface of the barrel is rifled to improve contact with conductor strands when crimped and to increase tensile strength
The "F" range of terminals offers a wide selection of rings, forks, pins and blades, designed to meet the ever changing requirements of the end users
Applications
For use for internal wiring of equipment
Technical specifications
Attributes
| Type | ring terminal |
|---|---|
| Model | rf-m4 |
| Material | pvc |
Show UNSPSC/ECL@SS
- In stock: Next day delivery
