References
Documents
Product details : STANLEY FMHT83550-1 FATMAX TRADELIFT (SINGLE)
The STANLEY® FATMAX® TradeLift™ is a versatile handheld tool for lifting, levelling, holding and spreading of heavy or awkward objects such as appliances, sheet materials or furniture – a real life saver when you're working alone. Engineered for safety, this professional, heavy-duty tool enables easy hands-free lifting up to 150kg, to a maximum height of 220mm. The TradeLift™ is perfect for jobs like hanging doors, installing kitchen cabinets and appliances and fitting windows in all environments, with enclosed metal plate housing to enhance durability and prevent dust entering the tool. The robust lifting tool can be operated by hand or foot, with an ergonomic overmoulded handle providing extra grip, comfort, and control. A fine adjuster lowers the load by up to 2.5mm per toggle for precision levelling and spacing, with a full release button safely recessed to avoid accidental activation. The large base plate with angled edge slides easily under low objects and reduces the risk of tipping, with four screwholes countersunk into the base to anchor the lift for maximum stability. Available to purchase as a single tool (FMHT83550-1) or as a twin-pack (FMHT83552-1).
Strengths
- ENABLES ONE-PERSON WORKING in professional applications
- HEAVY-DUTY PERFORMANCE: Up to 150kg lifting force
- DESIGNED FOR MULTIPLE TRADES AND USES: Ideal for kitchen, floor, door and window fitting, carpentry, joinery, drywall and general building
- REINFORCED PUSH DOWN LEVER: Allows the user to apply pressure to the handle for easier lifting of heavy items such as appliances
- HANDS-FREE OPERATION: The reinforced push down lever can be used by foot for hands free operation
- RECESSED FULL RELEASE BUTTON: Safety feature avoids accidental activation of the full release
- FINE ADJUSTER: Lowers the lift plate by up to 2.5mm per toggle for fine adjustments when levelling
- ANGLED EDGE: Allows the tool to slide under low objects
- STABLE OPERATION: Four countersunk screw holes ensure the tool can be anchored securely
- LARGE BASE PLATE: For further stability, and to help prevent tipping
- ENCLOSED METAL PLATE HOUSING: Provides added durability and prevents dust from contaminating the tool
- ERGONOMIC HANDLE: Handle overmould delivers grip, comfort, and control
- LIFTING CAPACITY: 7-220mm
- BASE DIMENSIONS: 6 x 170 x 125mm
- TWO PACK OPTIONS: Single (FMHT83550-1) or twin-pack (FMHT83552-1)
Technical specifications
| Safe working load SWL | 150 kg |
|---|---|
| Lifting height | 220 mm |
- In stock: Next day delivery
