ROEBUCK TELESCOPIC SUPPORT LIFTING HEIGHT 65-115MM 865200
Extension support prop
See technical informationSee documentsReferences
Roebuck:865200
Rubix:209A7254
EAN:3660338195808







Technical specifications
| Safe working load SWL | 60 kg |
|---|---|
| Building height | 1150 mm |
| Lifting height | 1150 mm |
Documents
Product details : ROEBUCK TELESCOPIC SUPPORT LIFTING HEIGHT 65-115MM 865200
Can be extended by sliding..
Final screw adjustment..
Secure lock..
Non-skid rubber retaining pads..
Multipurpose tool: MAINTAIN, SUPPORT, BLOCK..
Maximum load up to 60 kg..
Final screw adjustment..
Secure lock..
Non-skid rubber retaining pads..
Multipurpose tool: MAINTAIN, SUPPORT, BLOCK..
Maximum load up to 60 kg..
Strengths
Secure lock, final screw adjusment, versatile retaining pads, max load up to 60kg
Technical specifications
Attributes
| Safe working load SWL | 60 kg |
|---|---|
| Building height | 1150 mm |
| Lifting height | 1150 mm |
| Weight | 1.3 kg |
Show UNSPSC/ECL@SS
£ 38.76 excl. VAT
/ Each
£ 46.51 incl. VAT
- Usually arrives within 14 working days