ROEBUCK TELESCOPIC SUPPORT LIFTING HEIGHT 101-177MM 865201


Extension support prop

References
roebuck:865201
rubix:209A7251
ean:3660338195815
TELESCOPIC SUPPORT Lifting height mm 101-177
brand logo
Technical specifications
Safe working load SWL60 kg
Building height1770 mm
Lifting height1770 mm
See all Specifications

Product details : ROEBUCK TELESCOPIC SUPPORT LIFTING HEIGHT 101-177MM 865201


Can be extended by sliding..
Final screw adjustment..
Secure lock..
Non-skid rubber retaining pads..
Multipurpose tool: MAINTAIN, SUPPORT, BLOCK..
Maximum load up to 60 kg..

Strengths

Secure lock, final screw adjusment, versatile retaining pads, max load up to 60kg

Technical specifications


Attributes
Safe working load SWL60 kg
Building height1770 mm
Lifting height1770 mm
Weight1.7 kg
Show UNSPSC/ECL@SS
£ 41.82 excl. VAT
/ Each
£ 50.18 incl. VAT
  • Usually arrives within 14 working days