References
Facom:S.215SR
Rubix:154A5717
EAN:3148518694018

Product details : FACOM SOCKETS S.215SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy - 1/2", 100mm
Technical specifications
Attributes
| Logistic Weight | 452 g |
|---|---|
| Packaged dimensions (D x W x H) | 250x25x25 mm |
| Package weight | 464 g |
| Square drive adapter | 1/2 '' |
| Length | 250 mm |
Show UNSPSC/ECL@SS
£ 109.60 excl. VAT
/ Each
£ 131.52 incl. VAT
- Delivery usually within ( 14 ) days
