Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof ratchets, sockets
Explosion-proof extension
ROEBUCK NON SPARKING 1/2 INCH EXTENSION SQ DRIVE ADAPTER1/2 846228
ROEBUCK NON SPARKING 1/2 INCH EXTENSION SQ DRIVE ADAPTER1/2 846228
Spark resistant t-extension 1/2"
References
roebuck:
846228
rubix:
209A7634
ean:
3660338083433
Technical specifications
Square drive adapter
1/2
''
Length
245
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING 1/2 INCH EXTENSION SQ DRIVE ADAPTER1/2 846228
Aluminium bronze.
German made.
Technical specifications
Attributes
Square drive adapter
1/2
''
Length
245
mm
Weight
500
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.38
excl. VAT
/
Each
£
158.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING 1/2 INCH EXTENSION SQ DRIVE ADAPTER1/2 846230
FACOM SOCKETS S.215SR
FACOM DRIVER EXTENSION S.208SR
FACOM 200MM 1/2IN EXTENSION S.212SR
FACOM SOCKETS S.210SR
FACOM SOCKETS S.3/8SR
ROEBUCK NON SPARKING 1/2 INCH SLIDING TEE LENGTH 320MM 846226
FACOM SOCKETS S.7SR
ROEBUCK NON SPARKING 1/2 INCH EXTENSION SQ DRIVE ADAPTER1/2 846230
FACOM SOCKETS S.10SR
ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 41 846117
FACOM SOCKETS S.3/4SR
FACOM SOCKETS S.25SR
FACOM SOCKETS S.18SR
FACOM SOCKETS S.21SR