Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof ratchets, sockets
Explosion-proof extension
FACOM 200MM 1/2IN EXTENSION S.212SR
FACOM 200MM 1/2IN EXTENSION S.212SR
Extension
References
facom:
S.212SR
rubix:
154A5343
ean:
3148518693981
Technical specifications
Square drive adapter
1/2
''
Length
200
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 200MM 1/2IN EXTENSION S.212SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy - 1/2", 100mm
Technical specifications
Attributes
Logistic Weight
370
g
Packaged dimensions (D x W x H)
200
x
24
x
24
mm
Package weight
370
g
Square drive adapter
1/2
''
Length
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
137.93
excl. VAT
/
Each
£
165.52
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
FACOM DRIVER EXTENSION S.208SR
ROEBUCK NON SPARKING 1/2 INCH EXTENSION SQ DRIVE ADAPTER1/2 846228
FACOM SOCKETS S.210SR
ROEBUCK NON SPARKING 1/2 INCH EXTENSION SQ DRIVE ADAPTER1/2 846230
FACOM SOCKETS S.215SR
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 8 846093
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 16 846101
FACOM DRIVER EXTENSION S.208SR
ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 30 846114
FACOM SOCKETS S.18SR
FACOM SOCKETS S.29SR
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 10 846095
ROEBUCK NON SPARKING 1/2 INCH EXTENSION SQ DRIVE ADAPTER1/2 846228
ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 46 846118
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 17 846102