References
Facom:S.15/16SR
Rubix:154A5489
EAN:3148518683104

Product details : FACOM SOCKETS S.15/16SR
S.SR - Sockets 1/2" 12 sides in inches ADF
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
Technical specifications
Attributes
| Logistic Weight | 157 g |
|---|---|
| Packaged dimensions (D x W x H) | 44x34x34 mm |
| Package weight | 157 g |
| Square drive adapter | 1/2 '' |
| Diameter | 34 mm |
| Length | 43 mm |
| Number of sides | 12 |
Show UNSPSC/ECL@SS
£ 137.93 excl. VAT
/ Each
£ 165.52 incl. VAT
- Delivery usually within ( 14 ) days
