ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 17 846102
Spark resistant hex socket - 1/2" drive
See technical informationSee documentsReferences
Roebuck:846102
Rubix:209A7217
EAN:3660338083334

Documents
Product details : ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 17 846102
Spark resistant hex socket - 1/2" drive Aluminium bronze.
German made.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 17 mm |
| Length | 40 mm |
| Material | aluminium bronze |
| Number of sides | 6 |
Show UNSPSC/ECL@SS
£ 42.59 excl. VAT
/ Each
£ 51.11 incl. VAT
- Usually arrives within 14 working days
