Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof ratchets, sockets
Explosion-proof socket
ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 27 846113
ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 27 846113
Spark resistant hex socket - 1" square drive
References
roebuck:
846113
rubix:
209A7185
ean:
3660338083471
Technical specifications
Square drive adapter
1
''
Diameter
27
mm
Number of sides
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 27 846113
Aluminium bronze.
German made.
Technical specifications
Attributes
Square drive adapter
1
''
Diameter
27
mm
Number of sides
6
Material
bronze aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.61
excl. VAT
/
Each
£
94.33
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
FACOM SOCKETS S.29SR
FACOM SOCKETS S.30SR
FACOM SOCKETS S.18SR
FACOM SOCKETS S.7/8SR
FACOM SOCKETS S.14SR
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 14 846099
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 16 846101
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 18 846103
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 10 846095
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 24 846107
ROEBUCK NON SPARKING 1/2 INCH SOCKET DIAMETER 15 846100
FACOM SOCKETS S.7/16SR
ROEBUCK NON SPARKING 1 INCH IMPACT SOCKET DIAMETER 46 846118
FACOM SOCKETS S.1P1/4SR
FACOM SOCKETS S.27SR