References
Facom:DL.2LP
Rubix:270A2322
EAN:3662424059650

Documents
Product details : FACOM DL.2LP EXTRA-FLAT COMPACT TROLLEY JACK 2 T
Strengths
• Ideal for distributions and for low ground clearance vehicles, or fitted with rocker panel protections
Quick lift double piston mechanism
Load descent rate regulation
Quick lift double piston mechanism
Load descent rate regulation
Technical specifications
Attributes
| Logistic Weight | 32500 g |
|---|---|
| Lifting height | 1305 mm |
| 350 mm | |
| 675 mm |
Show UNSPSC/ECL@SS
£ 238.96 excl. VAT
/ Each
£ 286.75 incl. VAT
- Delivery usually within ( 14 ) days
