Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Automotive tooling
Bodywork
Pile
STAHLWILLIE TOE DOLLY 10845
STAHLWILLIE TOE DOLLY 10845
Anvil
References
stahlwille:
70210008
rubix:
80061911
ean:
4018754041602
Technical specifications
Weight
770
g
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLIE TOE DOLLY 10845
In the shape of a toe
Technical specifications
Attributes
Logistics dimensions (L x W x H)
22
x
58
x
121
mm
Logistic Weight
770
g
Weight
770
g
Type
anvil
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
62.11
excl. VAT
/
Each
£
74.53
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM REGULAR DOLLY 870A
FACOM REGULAR DOLLY 909A
FACOM AMERICAIN DOLLY 870B
FACOM CR.D5PB TRIM REMOVAL TOOLKIT
CLARKE 7640625 AUTOMOTIVE WING COVER MWC35
CLARKE AXLE STAND 6 TON CAX6TBC 7600070
BAHCO BH42 BOTTLE JACK 2T WELDED
FACOM REGULAR DOLLY 870A
FACOM BUTTON REMOVER PLIER CR.D1
CLARKE AXLE STAND 3 TON CAX3TBC 7600060
FACOM DL.PL22A PAIR OF 22 T AXLE STANDS
FACOM MILLS 230.J1
FACOM DL.32APB 3 T FLOOR JACK
FACOM DL.C3 3T AXEL STANDS
BAHCO BLE301 LOW PROFILE CREEPER