OMEGAPROD OM31262 DIN2080 40 FMB 22 45 FACE MILL HOLDER DIN 2080 40 22
Face mill holder
See technical informationReferences
Omega Products:OM31262
Rubix:293A9801

Product details : OMEGAPROD OM31262 DIN2080 40 FMB 22 45 FACE MILL HOLDER DIN 2080 40 22
Milling cutter holder with hole SA40 dia. 22x45 g6,3 15000 rpm DIN2080
Technical specifications
Attributes
| Type of attachment | sa 40 |
|---|---|
| Length without attachment | 45 mm |
| Use | assembly of face mills |
| Internal cooling | no |
| Reaming diameter drilling hole | 22 mm |
Show UNSPSC/ECL@SS
£ 41.95 excl. VAT
/ Each
£ 50.34 incl. VAT
- Usually arrives within 14 working days
