References
Omega Products:OM30980
Rubix:293A9341


Technical specifications
| Type of attachment | iso50 din 69871 |
|---|---|
| Length without attachment | 270.85 mm |
Product details : OMEGAPROD OM30980 DV50 MCA 12 150 AD/B G2.525000
Milling chuck, ISO 50 DIN 69871, M12 x 150, AD/B, G2.5, 25,000 rpm
Technical specifications
Attributes
| Type of attachment | iso50 din 69871 |
|---|---|
| Length without attachment | 270.85 mm |
| Use | screw type modular milling cutters |
| Threading diameter | 12 mm |
| Internal cooling | no |
| Pull thread diameter | 24 mm |
| Reaming diameter drilling hole | 12.5 mm |
Show UNSPSC/ECL@SS
£ 168.69 excl. VAT
/ Each
£ 202.43 incl. VAT
- Usually arrives within 14 working days