References
Sandvik Coromant:725-125Q40-21H
Rubix:317A4429
Manufacturer :6702299

Product details : SANDVIK 725-125Q40-21H MILLCUTTER SIDE&FACEMILLS 6702299
CoroMill® 745 face milling cutter
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Z | 14 mm |
| Tail diameter | 40 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 63 mm |
Show UNSPSC/ECL@SS
£ 2,099.13 excl. VAT
/ Each
£ 2,518.96 incl. VAT
- Usually arrives within 14 working days
