PRAMET 50A04R-S90LN12-C FACE MILL 6760289

Face mill

See technical information

References

Pramet:50A04R-S90LN12-C
Rubix:2533706
Manufacturer :6760289
EAN:3603602956354
brand logo

Product details : PRAMET 50A04R-S90LN12-C FACE MILL 6760289


Shoulder mill with double negative geometry which utilises 4 off LNGX 1205.. or LNGU 1205.. double-sided inserts, cutting diameter 50mm with 90° approach angle and 22mm connection bore according to DIN 8030-A, 40mm protrusion length, through coolant and differential pitch for shallow shoulder milling, shallow slot milling and plunge milling with a maximum depth of cut of 9.0mm

Technical specifications


Attributes
£ 422.01 excl. VAT
/ Each
£ 506.41 incl. VAT
  • Usually arrives within 14 working days