References
Facom:JET.6NM4A
Rubix:265A5636
EAN:3662424106736

Product details : FACOM JET.6NM4A ROLLER CABINET JETM4 6 DRAWERS BLACK
6 drawers roller cabinet
4 drawers height 60 mm
1 drawer height 130 mm
1 drawer height 270 mm.
Drawers can be fitted with thermos aped or foam modules from Facom Modular system program.
The 270 mm drawers can also be fitted with modules.
Load resistance per drawer: 25/30/45 kg.
Equipped with ball bearing slides, total extension with "self close" return spring for an efficient and secure closure.
100% opening drawers for optimum ease of use.
Total load in the drawers: 175 kg.
Total storage capacity: 205 liters.
Drawers useful dimensions (L. x D. x H.) : 759 x 421 x 60 / 130 / 270 mm.
Supplied with 9 partitions JET2.15 for 60 mm drawers and 3 partitions JET2.16 for 130 mm drawers.
Additional metal partitions can be ordered separately if needed.
Worktop :
Extra large worksurface : +25% vs JET+. Useful dimension 797 x 461 mm. 0,37m2.
High resistance : a 2 mm aluminium plate -rice grain finish.
Covers a 15 mm wooden board.
The end caps are made of impact-resistant polypropylene.
The worktop can receive a vice and is resistant to impacts and hydrocarbons and a static load of 1000kg.
Even more functional : integrated bi-material handles with soft coating on each side of the cabinet.
One for moving and one to lift the roller cabinet and ride over obstacles.
Innovation: the aluminium rails of the worktop have been designed as an integrated hanging system for accessories.
The installation of accessories is fast and secure.
A wide range of accessories is available and will allow you to customize your roller cabinet according to your needs to make it a real workstation.
Dedicated slots for 8 screwdrivers.
Built-in edges prevent tools from falling on the move.
Drawers :
Ergonomics and Safety :
Exclusive FACOM design ensuring easy grip.
Lifting handpulls made of anodized aluminum with safety hook avoiding any opening while .
Premium self-closing system ensures secure closure and further safety.
Centralized locking system, delivered with 2 keys, one folding.
With new soft bumpers in elastomeric thermoplastic with damper effect shock: on the 4 angles and on drawers protecting the safety hook.
High performance maneuverability :
Reduced start-up effort (less than 7kg thrust), Long lifetime (resists to chipping, common hydrocarbons), High resistance to heavy loads.
4 wheels diameter 125mm, 2 fixed, 2 swivel, each with a brake for an extra stability while working.
Roller cabinet delivered with wheels already attached.
Accessories:
Worktop and sides can receive numerous accessories from the most basic to the most sophisticated ones.
Top chest available as optional unit for added volume and flexibility.
Warranty :
The FACOM JET series is made in France to the highest specifications and manufacturing standards.
Each model is thoroughly tested to assess and validate its performance and comes with a five year manufacturer’s warranty.
The drawers are tested over 50 000 opening / closing cycles, i.e. 10 years of use.
6 drawers roller cabinet
4 drawers height 60 mm
1 drawer height 130 mm
1 drawer height 270 mm.
Drawers can be fitted with thermos aped or foam modules from Facom Modular system program.
The 270 mm drawers can also be fitted with modules.
Load resistance per drawer: 25/30/45 kg.
Equipped with ball bearing slides, total extension with "self close" return spring for an efficient and secure closure.
100% opening drawers for optimum ease of use.
Total load in the drawers: 175 kg.
Total storage capacity: 205 liters.
Drawers useful dimensions (L. x D. x H.) : 759 x 421 x 60 / 130 / 270 mm.
Supplied with 9 partitions JET2.15 for 60 mm drawers and 3 partitions JET2.16 for 130 mm drawers.
Additional metal partitions can be ordered separately if needed.
Worktop :
Extra large worksurface : +25% vs JET+. Useful dimension 797 x 461 mm. 0,37m2.
High resistance : a 2 mm aluminium plate -rice grain finish.
Covers a 15 mm wooden board.
The end caps are made of impact-resistant polypropylene.
The worktop can receive a vice and is resistant to impacts and hydrocarbons and a static load of 1000kg.
Even more functional : integrated bi-material handles with soft coating on each side of the cabinet.
One for moving and one to lift the roller cabinet and ride over obstacles.
Innovation: the aluminium rails of the worktop have been designed as an integrated hanging system for accessories.
The installation of accessories is fast and secure.
A wide range of accessories is available and will allow you to customize your roller cabinet according to your needs to make it a real workstation.
Dedicated slots for 8 screwdrivers.
Built-in edges prevent tools from falling on the move.
Drawers :
Ergonomics and Safety :
Exclusive FACOM design ensuring easy grip.
Lifting handpulls made of anodized aluminum with safety hook avoiding any opening while .
Premium self-closing system ensures secure closure and further safety.
Centralized locking system, delivered with 2 keys, one folding.
With new soft bumpers in elastomeric thermoplastic with damper effect shock: on the 4 angles and on drawers protecting the safety hook.
High performance maneuverability :
Reduced start-up effort (less than 7kg thrust), Long lifetime (resists to chipping, common hydrocarbons), High resistance to heavy loads.
4 wheels diameter 125mm, 2 fixed, 2 swivel, each with a brake for an extra stability while working.
Roller cabinet delivered with wheels already attached.
Accessories:
Worktop and sides can receive numerous accessories from the most basic to the most sophisticated ones.
Top chest available as optional unit for added volume and flexibility.
Warranty :
The FACOM JET series is made in France to the highest specifications and manufacturing standards.
Each model is thoroughly tested to assess and validate its performance and comes with a five year manufacturer’s warranty.
The drawers are tested over 50 000 opening / closing cycles, i.e. 10 years of use.
4 drawers height 60 mm
1 drawer height 130 mm
1 drawer height 270 mm.
Drawers can be fitted with thermos aped or foam modules from Facom Modular system program.
The 270 mm drawers can also be fitted with modules.
Load resistance per drawer: 25/30/45 kg.
Equipped with ball bearing slides, total extension with "self close" return spring for an efficient and secure closure.
100% opening drawers for optimum ease of use.
Total load in the drawers: 175 kg.
Total storage capacity: 205 liters.
Drawers useful dimensions (L. x D. x H.) : 759 x 421 x 60 / 130 / 270 mm.
Supplied with 9 partitions JET2.15 for 60 mm drawers and 3 partitions JET2.16 for 130 mm drawers.
Additional metal partitions can be ordered separately if needed.
Worktop :
Extra large worksurface : +25% vs JET+. Useful dimension 797 x 461 mm. 0,37m2.
High resistance : a 2 mm aluminium plate -rice grain finish.
Covers a 15 mm wooden board.
The end caps are made of impact-resistant polypropylene.
The worktop can receive a vice and is resistant to impacts and hydrocarbons and a static load of 1000kg.
Even more functional : integrated bi-material handles with soft coating on each side of the cabinet.
One for moving and one to lift the roller cabinet and ride over obstacles.
Innovation: the aluminium rails of the worktop have been designed as an integrated hanging system for accessories.
The installation of accessories is fast and secure.
A wide range of accessories is available and will allow you to customize your roller cabinet according to your needs to make it a real workstation.
Dedicated slots for 8 screwdrivers.
Built-in edges prevent tools from falling on the move.
Drawers :
Ergonomics and Safety :
Exclusive FACOM design ensuring easy grip.
Lifting handpulls made of anodized aluminum with safety hook avoiding any opening while .
Premium self-closing system ensures secure closure and further safety.
Centralized locking system, delivered with 2 keys, one folding.
With new soft bumpers in elastomeric thermoplastic with damper effect shock: on the 4 angles and on drawers protecting the safety hook.
High performance maneuverability :
Reduced start-up effort (less than 7kg thrust), Long lifetime (resists to chipping, common hydrocarbons), High resistance to heavy loads.
4 wheels diameter 125mm, 2 fixed, 2 swivel, each with a brake for an extra stability while working.
Roller cabinet delivered with wheels already attached.
Accessories:
Worktop and sides can receive numerous accessories from the most basic to the most sophisticated ones.
Top chest available as optional unit for added volume and flexibility.
Warranty :
The FACOM JET series is made in France to the highest specifications and manufacturing standards.
Each model is thoroughly tested to assess and validate its performance and comes with a five year manufacturer’s warranty.
The drawers are tested over 50 000 opening / closing cycles, i.e. 10 years of use.
Technical specifications
Attributes
| Number of drawers | 6 |
|---|---|
| Permissible load | 1000 kg |
| Width | 1004 mm |
| Depth | 575 mm |
| Height | 1005 mm |
| Material | aluminum worktop (2 mm aluminum plate over a 15 mm wooden board) with shock-resistant polypropylene end pieces |
| Number of elements | 20 |
| Colour | black |
Show UNSPSC/ECL@SS
£ 2,288.32 excl. VAT
/ Each
£ 2,745.98 incl. VAT
- Delivery usually within ( 14 ) days
