References
Bahco:1470KC2
Rubix:132A1047
EAN:7314150226696

Product details : BAHCO 1470KC2 ROLL CART 2 TRAYS- ORANGE
Strengths
Easy movement of large and small components/tools on this 2-tray roll cart|Strong aluminium frame construction|Easy moving with 4 non-marking swivelling wheels, 2 with brakes for additional safety
Technical specifications
Attributes
| Logistic Weight | 18430 g |
|---|---|
| Number of drawers | 2 |
| Permissible load | 50 kg |
| Width | 1051 mm |
| Depth | 435 mm |
| Height | 764 mm |
| Material | steel |
| Number of elements | 2 |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 200.31 excl. VAT
/ Each
£ 240.37 incl. VAT
- In stock: Next day delivery
