SPARTEX RONLARGA4.3A4- LOCK WASHERS. TYPE A A4 8X4.3X0.5
Fan washers, form A
See technical informationReferences
Spartex:RONLARGA4,3A4
Rubix:264A7923
Manufacturer :67974043
EAN:4043377403834


Technical specifications
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 8 mm |
Product details : SPARTEX RONLARGA4.3A4- LOCK WASHERS. TYPE A A4 8X4.3X0.5
Toothed lock washers, type A A4 8X4,3X0,5 DIN 6797
Technical specifications
Attributes
| Inner diameter | 4.3 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Outer diameter | 8 mm |
| Standard | din 6797 |
| Type | fan washers, form a |
| Metrical diameter | m4 |
| Thickness | 0.5 mm |
| Quality Grade | a4 |
Show UNSPSC/ECL@SS
£ 8.50 excl. VAT
/ 1,000 pieces
£ 10.20 incl. VAT
- In stock: Next day delivery
Inner diameter
4.3 mm
Material/finishing
Outer diameter
8 mm
Type
Metrical diameter
m4