SPARTEX RONAZJ64A4- LOCK WASHERS TYPE J A4 11X64X21
Fan-shaped washers, form A
See technical informationReferences
Spartex:RONAZJ6,4A4
Rubix:264A7865
Manufacturer :6798464
EAN:4043377146816


Technical specifications
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 11 mm |
Product details : SPARTEX RONAZJ64A4- LOCK WASHERS TYPE J A4 11X64X21
Serrated lock washers type J A4 11X6,4X2,1 DIN 6798
Technical specifications
Attributes
| Inner diameter | 6.4 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Outer diameter | 11 mm |
| Standard | DIN 6798 |
| Type | fan washers, shape j |
| Metrical diameter | M6 |
| Thickness | 2.1 mm |
| Quality Grade | A4 |
Show UNSPSC/ECL@SS
£ 13.90 excl. VAT
/ 1,000 pieces
£ 16.68 incl. VAT
- In stock: Next day delivery
Inner diameter
6.4 mm
Material/finishing
Outer diameter
11 mm
Type
Metrical diameter
M6