TAMLEX BTF300/60 300X60 FASTCONNECT BASKET TRAY (L)3 M X (W)300 MM X (
FastConnect Basket Tray
See technical informationSee documentsReferences
Tamlex:BTF300/60
Rubix:234A6816

Documents
Product details : TAMLEX BTF300/60 300X60 FASTCONNECT BASKET TRAY (L)3 M X (W)300 MM X (
300x60 Fastconnect Basket Tray (L)3 m x (W)300 mm x (D)60 mm
Technical specifications
Attributes
| Type | basket tray |
|---|---|
| Model | btf |
| Material | steel |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
