ZEROBURN FSZF50 FLAT CLIP UP TO 50MM - QTY 50 (L)165 MM X (H)35 MM X (
Flat Cable Clip
See technical informationReferences
Zeroburn:FSZF50
Rubix:234A5871
Product details : ZEROBURN FSZF50 FLAT CLIP UP TO 50MM - QTY 50 (L)165 MM X (H)35 MM X (
Space efficient and pocket friendly
Uniquely versatile - many possibilities
Easy folding to required shape, to suit space and cable volume
3 x fixing holes
8 mm Folded height
5.7 mm Pre-drilled hole in base
18th Edition Compliant
Uniquely versatile - many possibilities
Easy folding to required shape, to suit space and cable volume
3 x fixing holes
8 mm Folded height
5.7 mm Pre-drilled hole in base
18th Edition Compliant
Technical specifications
Attributes
| Type | 50 mm |
|---|
Show UNSPSC/ECL@SS
£ 25.73 excl. VAT
/ Each
£ 30.88 incl. VAT
- Delivery usually within ( 3 ) days

