CABLOFIL MGIP22F 5050 IP FLANGE (H)50 MM X (W)50 MM
Salamandre Distribution Trunking
See technical informationSee documentsReferences
Cablofil®:MGIP22F
Rubix:234A7019

Documents
Product details : CABLOFIL MGIP22F 5050 IP FLANGE (H)50 MM X (W)50 MM
50*50 Ip Flange (H)50 mm x (W)50 mm
Technical specifications
Attributes
| Type | flange |
|---|---|
| Model | mgip |
| Material | steel |
Show UNSPSC/ECL@SS
£ 6.89 excl. VAT
/ Each
£ 8.27 incl. VAT
- Delivery usually within ( 3 ) days
