CABLOFIL MRFAR100PG 100MM ADJUSTABLE RISER (L)554 MM X (W)100 MM X (D)
Swifts MRF
See technical informationSee documentsReferences
Cablofil®:MRFAR100PG
Rubix:234A6988

Documents
Product details : CABLOFIL MRFAR100PG 100MM ADJUSTABLE RISER (L)554 MM X (W)100 MM X (D)
100MM Adjustable Riser (L)554 mm x (W)100 mm x (D)25 mm
Technical specifications
Attributes
| Type | cable tray |
|---|---|
| Model | mrfar |
| Material | pre galvanised steel |
Show UNSPSC/ECL@SS
£ 26.58 excl. VAT
/ Each
£ 31.90 incl. VAT
- Delivery usually within ( 3 ) days
