• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. NIGLON LRS5G 1.5IN LOCKRINGS ZINC

NIGLON LRS5G 1.5IN LOCKRINGS ZINC

Edge Lockring

See technical informationSee documents

References

Niglon:LRS5G
Rubix:234A5652
brand logo
brand logo

Technical specifications

Typeniglon lrs5g 1.5in lockrings zinc

Documents

Product details : NIGLON LRS5G 1.5IN LOCKRINGS ZINC


1.5in Lockrings Zinc

Technical specifications


Attributes
Typeniglon lrs5g 1.5in lockrings zinc
Show UNSPSC/ECL@SS
£ 0.78 excl. VAT
/ Each
£ 0.94 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

BRITCLIP EP50020016 BC500 BAG 25 10-16MM 1 HOLE CLIP PACK OF 25FILOFORM SEALS CM2+C CTL THROUGH JOINT KIT (L)320 MM X (DIA)60 MMSWA (SPECIALISED WIRING ACCESSORIES) FFC3 40MM X 16MM FIREFLY INTERNAL3M EC-1 COLD SHRINK END CAPS 11.6MM-20.9MMCABLOFIL MRFT225PG 225MM EQUAL TEE (W)225 MM X (D)25 MMNIGLON CBH20G 20MM TWIN THROUGH H BOX GALVANISEDTAMLITE FTB1/KIT FTB KIT FUSED TERMINAL BLOCK DOUBLE SCRETAMLEX MCT4 100MM STRAIGHT EDGE TRAY PRE GALVANISED (L)3 M X (W)100 MMENGEX ACCESSORIES 612004 IR2.5M6 2.5X6MM INS. TERM RING BLUE PK 100NIGLON BK2025 SPANNERSWA (SPECIALISED WIRING ACCESSORIES) FFC4 40MM X 25MM FIREFLY INTERNALENGEX ACCESSORIES 613005 IR6M10 6X10MM INS. TERM RING YELLOW PACK OF 1CABLOFIL MGIP44F 100100 IP FLANGE (H)100 MM X (W)100 MMPHILEX 19079R BNC CRIMP PLUG FOR RG59 CABLEKNIPEX 986601 PLASTIC SLIP-ON CAPS 80MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap