• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,150)
  • VDI tool holder(444)
  • HSK-T tool holder(34)
  • Tool holder with polygonal tail(132)
  • Turning machine mandrels and accessories(588)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(111)
  • Workpieces clamping(968)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(196)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Workpieces clamping
  5. Standard mechanical elements
  6. Insert
  7. SANDVIK SHIM 5322 320-01

SANDVIK SHIM 5322 320-01

Fastener

See technical information

References

Sandvik Coromant:5322320-01
Rubix:201402
Manufacturer :5762595
brand logo
brand logo

Product details : SANDVIK SHIM 5322 320-01


Support block

Technical specifications


Attributes
Model5322 320-01
Show UNSPSC/ECL@SS
£ 72.00 excl. VAT
/ 10 pieces
£ 86.40 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SECO LCMF1606M0-0600-MPCP500 MDT INSERT CARBIDE/CERMET 00016823SANDVIK 5322 425-01 INSERT SHIM 5762626SECO R215.49-3225.3-12 INSERT - 95002623 PROMOSANDVIK 171.31-850M INSERT SHIM 5757218SECO SEEX1204AFN-M10,F40M QUATTRO INSERT 02426811SANDVIK 5322 391-11 INSERT SHIM 6138410SANDVIK QS-SDJCR 2020 11C 107 QS SHANK TOOL FOR TURNING 7446538STAHLWILLE 103070014 14MM INHEX SKT + GUIDE 1/2DRSANDVIK 5513 026-01 SCREW 5763203INSERT XOMX120440TRME08 F40M17498322-SVIK CLAMP SETSANDVIK 171.31-852 INSERT SHIM 5757221SECO LCMF300812-0800-FTCP500 MDT INSERT CARBIDE/CERMET 16342SANDVIK 174.3-862 INSERT SHIM PIN 5757755SANDVIK 5513 020-09 COUNTERSUNK HEAD SCREW 5763167
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap