• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Bore(2,593)
  • Milling(9,712)
  • Countersinking, chamfering, deburring(398)
  • Drilling(22,048)
  • Turning operation(23,601)
  • Sawing(566)
  • Thread-cutting(9,522)
  • Stamping, knurling, broaching, rolling, engraving(75)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(45)
  • Machine-tool accessories(6,728)
  • Electro-erosion equipment(34)
  • Abrasives(9,386)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,150)
  • VDI tool holder(444)
  • HSK-T tool holder(34)
  • Tool holder with polygonal tail(132)
  • Turning machine mandrels and accessories(588)
  • Spray cooling and lubrication systems, pumps(95)
  • Machiner peripherals(111)
  • Workpieces clamping(968)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(196)
See Machine-tool accessories
  1. Rubix Categories
  2. Machining, Cutting & Drilling
  3. Machine-tool accessories
  4. Workpieces clamping
  5. Standard mechanical elements
  6. Accessory for standard mechanical elements
  7. SANDVIK 5549201-111 SOLID HOLDING TOOL 6899166

SANDVIK 5549201-111 SOLID HOLDING TOOL 6899166

Fastener

See technical information

References

Sandvik Coromant:5549 201-111
Rubix:318A2930
Manufacturer :6899166
EAN:7323220424382
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 5549201-111 SOLID HOLDING TOOL 6899166


Pressure disc for chuck with drive screw

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 588.31 excl. VAT
/ Each
£ 705.97 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 5549201-131 SOLID HOLDING TOOL 6899169260440M1-SVIK SUPPORT BODY (CAP CUSANDVIK A260-440M-1 MILLING TOOL AUTO MODULMILL SCRAPER 5722314PFERD REINFORCED GRINDING WHEELS 180MM 5/8 FLANGE SET 33500180260431M1-SVIK SUPPORT BODY (CAP CUSANDVIK A260-425M-1 MILLING TOOL AUTO MODULMILL SCRAPER 5722310SANDVIK A392.647XL-5040 SOLID HOLDING TOOL 5924277DRAPER 15082 CARPET LAYING TOOL 75MMSANDVIK 5549201-171 SOLID HOLDING TOOL 6899170SANDVIK 5549201-101 SOLID HOLDING TOOL 6899165SANDVIK C6-TLI-BT85B CLAMPING UNIT 6749589SANDVIK A260-431M-1 MILLING TOOL AUTO MODULMILL SCRAPER 5722312DRAPER 31023 TOOLS 24MM RATCHET SPANNERSANDVIK A260-450M-1 MILLING TOOL AUTO MODULMILL SCRAPER 5722316260425M1-SVIK SUPPORT BODY (CAP CU
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap