DRAPER 31023 TOOLS 24MM RATCHET SPANNER

Draper

See technical information

References

Draper:31023
Rubix:228A3322
Manufacturer :31023
brand logo

Technical specifications

Typedraper 31023 tools 24mm ratchet spanner

Product details : DRAPER 31023 TOOLS 24MM RATCHET SPANNER


Open end set at 15°. HI-TORQ® ring end manufactured with 72 teeth ratcheting mechanism. Forged from chrome vanadium steel, hardened, tempered, chrome plated.

Technical specifications


Attributes
Typedraper 31023 tools 24mm ratchet spanner
£ 12.26 excl. VAT
/ Each
£ 14.71 incl. VAT
  • Delivery usually within ( 7 ) days