References
Sandvik Coromant:825C-048A
Rubix:1119492
Manufacturer :5765209

Product details : SANDVIK 825C-048A SHIM FOR 825 5765209
Support Block for CoroBore® 825
Technical specifications
Attributes
| Diameter | 5.2 mm |
|---|---|
| Total length | 118 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 167 mm |
Show UNSPSC/ECL@SS
£ 96.91 excl. VAT
/ Each
£ 116.29 incl. VAT
- Usually arrives within 14 working days
