SPARTEX 787580 4 ROW BRASS-PLATED STEEL HAND BRUSH
FCS hand brush
See technical informationSee documentsReferences
Spartex:787580
Rubix:209A8122
EAN:3660338041990

Documents
Product details : SPARTEX 787580 4 ROW BRASS-PLATED STEEL HAND BRUSH
Ideal for all your light brushing.
Beech body.
Material Straight brass-plated steel
Dimensions (mm): 145 x 25 x 295Ø 10 mm hole allowing suspension
Beech body.
Material Straight brass-plated steel
Dimensions (mm): 145 x 25 x 295Ø 10 mm hole allowing suspension
Technical specifications
Attributes
| Material | straight steel brass |
|---|---|
| Capacity length | 295 mm |
| Diameter | 0.3 mm |
| Number of rows | 4 |
Show UNSPSC/ECL@SS
£ 1.87 excl. VAT
/ Each
£ 2.24 incl. VAT
- In stock: Next day delivery
