OSBORN 0001432602 HAND BRUSH PLASTIC BODY STEEL WIRE 2-ROWS
Hand brushes, plastic body
See technical informationReferences
Osborn:0001-432.602
Rubix:387A5072
EAN:4013349391797

Product details : OSBORN 0001432602 HAND BRUSH PLASTIC BODY STEEL WIRE 2-ROWS
Hand brush with plastic body, industrial quality.
Strengths
With particularly ergonomically shaped handle
Rubber-coated handle makes it anti-slip
Washable
Rubber-coated handle makes it anti-slip
Washable
Applications
Paint removal, rust removal, cleaning
Technical specifications
Attributes
| Material | straight steel wire |
|---|---|
| Capacity length | 110 mm |
| Diameter | 0.35 mm |
| Number of rows | 2 |
| 270 mm |
Show UNSPSC/ECL@SS
£ 2.91 excl. VAT
/ Each
£ 3.49 incl. VAT
- Delivery usually within ( 5 ) days
