SPARTEX 787578 UNIVERSAL BRUSH 0.35MM BRASS WIRE
Universal wire brush brass wire
See technical informationSee documentsReferences
Spartex:787578
Rubix:208A0123
EAN:3660338041976

Documents
Product details : SPARTEX 787578 UNIVERSAL BRUSH 0.35MM BRASS WIRE
For all cleaning work.
Plastic handle.
Plastic handle.
Technical specifications
Attributes
| Material | corrugated brass-plated steel |
|---|---|
| Capacity length | 265 mm |
| Diameter | 0.3 mm |
| Number of rows | 1 |
Show UNSPSC/ECL@SS
£ 2.83 excl. VAT
/ Each
£ 3.40 incl. VAT
- Usually arrives within 14 working days
