Workshop hand brush and non-sparking brush
Filter Options
CATEGORIES
workshop hand brush and non-sparking brush (19)
Brand
bahco
(1)
charles bentley and son
(1)
draper
(1)
osborn
(10)
spartex
(4)
vikan
(2)
19 Product(s) with 19 variant(s):
SPARTEX 787576 HAND BRUSH WAVY WIRE ANTI-MAGNETIC MAT S/STEEL
- Superseded Ref:6908702
- spartex:787576
- rubix:209A8116
- ean:3660338041969
- In stock: Next day delivery
- Material:corrugated stainless steel
£ 3.25 excl. VAT
/ Each
SPARTEX 787580 4 ROW BRASS-PLATED STEEL HAND BRUSH
- Superseded Ref:6908700
- spartex:787580
- rubix:209A8122
- ean:3660338041990
- In stock: Next day delivery
- Material:straight steel brass
£ 1.87 excl. VAT
/ Each
SPARTEX 787578 UNIVERSAL BRUSH 0.35MM BRASS WIRE
- Superseded Ref:6908701
- spartex:787578
- rubix:208A0123
- ean:3660338041976
- In stock: Next day delivery
- Material:corrugated brass-plated steel
£ 2.83 excl. VAT
/ Each
DRAPER 52402 BRASS FILL BRUSH 230MM
- draper:52402
- rubix:1537371
- In stock: Next day delivery
- Material:fittings: brass (brass wire); handle: plastic
£ 2.75 excl. VAT
/ Each
BENTLEY STIFF HAND BRUSH BLUE
- charles bentley and son:VZ.20199/B
- rubix:342571
- In stock: Next day delivery
- Material:pvc
£ 3.97 excl. VAT
/ Each
OSBORN 0003140101 FILE BRUSH WOODEN BODY BRASS WIRE 235X25X100 MM
- osborn:0003-140.101
- rubix:387A5083
- manufacturer :0003140101
- ean:4013349121004
- In stock: Next day delivery
- Material:wood
£ 2.19 excl. VAT
/ Each
OSBORN 0001432614 HAND SCR. B. 4-R STR-ST/ST 035 T23 PLASTIC HANDLE
- osborn:0001-432.614
- rubix:387A3443
- ean:4013349391865
- Delivery usually within ( 5 ) days
- Material:stainless steel wire
£ 7.27 excl. VAT
/ Each
VIKAN 64405 HAND BRUSH S / NAILBRUSH 130MM HARD WHITE
- vikan:64405
- rubix:80114435
- ean:5705020064401
- Usually arrives within 14 working days
- Material:polypropylene
£ 2.26 excl. VAT
/ Each
BAHCO NS804-290 NS HAND BRUSH BRASS 3X290
- bahco:NS804-290
- rubix:114A7906
- ean:7314150296347
- Delivery usually within ( 14 ) days
- Material:wood/brass
£ 40.39 excl. VAT
/ Each
OSBORN 0001432602 HAND BRUSH PLASTIC BODY STEEL WIRE 2-ROWS
- osborn:0001-432.602
- rubix:387A5072
- ean:4013349391797
- Delivery usually within ( 5 ) days
- Material:straight steel wire
£ 2.91 excl. VAT
/ Each
OSBORN 0001432603 HAND BRUSH PLASTIC BODY STEEL WIRE 3-ROWS
- osborn:0001-432.603
- rubix:387A5073
- ean:4013349391803
- Delivery usually within ( 5 ) days
- Material:straight steel wire
£ 3.43 excl. VAT
/ Each
VIKAN 38903 HAND BRUSH L 200MM HARD BLUE
- vikan:38903
- rubix:124A5875
- manufacturer :38903
- ean:5705020389030
- Usually arrives within 14 working days
- Material:polypropylene
£ 7.17 excl. VAT
/ Each
OSBORN 0001432604 HAND BRUSH PLASTIC BODY STEEL WIRE 4-ROWS
- osborn:0001-432.604
- rubix:387A5074
- ean:4013349391810
- Delivery usually within ( 5 ) days
- Material:straight steel wire
£ 8.18 excl. VAT
/ Each
OSBORN 0001432612 HAND BRUSH PLASTIC BODY S/S WIRE 2-ROWS
- osborn:0001-432.612
- rubix:387A5075
- ean:4013349391841
- Delivery usually within ( 5 ) days
- Material:stainless steel wire
£ 10.00 excl. VAT
/ Each
OSBORN 0001432613 HAND BRUSH PLASTIC BODY S/S WIRE 3-ROWS
- osborn:0001-432.613
- rubix:387A5076
- ean:4013349391858
- Delivery usually within ( 5 ) days
- Material:stainless steel wire
£ 11.47 excl. VAT
/ Each
SPARTEX WSB.04-B WIRE SCRATCH BRUSH, 4 ROW
- spartex:UK-WSB.04-B
- rubix:223A8986
- manufacturer :WSB.04-B
- In stock: Next day delivery
£ 1.08 excl. VAT
/ Each
OSBORN 0001432623 HAND BRUSH PLASTIC BODY BRASS WIRE 3-ROWS
- osborn:0001-432.623
- rubix:387A5078
- ean:4013349391902
- In stock: Next day delivery
£ 7.43 excl. VAT
/ Each
OSBORN 0001432622 HAND BRUSH PLASTIC BODY BRASS WIRE 2-ROWS
- osborn:0001-432.622
- rubix:387A5077
- ean:4013349391896
- Delivery usually within ( 5 ) days
£ 3.93 excl. VAT
/ Each
OSBORN 0001432624 HAND BRUSH PLASTIC BODY BRASS WIRE 4-ROWS
- osborn:0001-432.624
- rubix:387A5079
- ean:4013349391919
- Delivery usually within ( 5 ) days
£ 12.87 excl. VAT
/ Each




















