Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Workshop hand brush and non-sparking brush
OSBORN 0001432624 HAND BRUSH PLASTIC BODY BRASS WIRE 4-ROWS
OSBORN 0001432624 HAND BRUSH PLASTIC BODY BRASS WIRE 4-ROWS
Hand brushes, plastic body
References
osborn:
0001-432.624
rubix:
387A5079
ean:
4013349391919
Product details
Technical specifications
Product details : OSBORN 0001432624 HAND BRUSH PLASTIC BODY BRASS WIRE 4-ROWS
Hand brush with plastic body, industrial quality.
Strengths
With particularly ergonomically shaped handle
Rubber-coated handle makes it anti-slip
Washable
Applications
Paint removal, rust removal, cleaning
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.52
excl. VAT
/
Each
£
15.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OSBORN 0001432613 HAND BRUSH PLASTIC BODY S/S WIRE 3-ROWS
SPARTEX 787578 UNIVERSAL BRUSH 0.35MM BRASS WIRE
OSBORN 0001432604 HAND BRUSH PLASTIC BODY STEEL WIRE 4-ROWS
OSBORN 0001432623 HAND BRUSH PLASTIC BODY BRASS WIRE 3-ROWS
SPARTEX 787580 4 ROW BRASS-PLATED STEEL HAND BRUSH
OSBORN 4ROW BRS WIRE BRUSH 0008-447574
SPARTEX 787576 HAND BRUSH WAVY WIRE ANTI-MAGNETIC MAT S/STEEL
OSBORN 0001432622 HAND BRUSH PLASTIC BODY BRASS WIRE 2-ROWS
OSBORN 0008-462.591 BRASS WIRE BRUSH 0.30
VIKAN 64405 WHT HAND BRUSH S NAILBRUSH 130MM HARD
OSBORN 0003140101 FILE BRUSH WOODEN BODY BRASS WIRE 235X25X100 MM
OSBORN 0001432603 HAND BRUSH PLASTIC BODY STEEL WIRE 3-ROWS
OSBORN 0001432612 HAND BRUSH PLASTIC BODY S/S WIRE 2-ROWS
VIKAN 38903 BLU HAND BRUSH L 200MM HARD
OSBORN 3 ROW S/S WIRE BRUSH 0008-451-333