Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Workshop hand brush and non-sparking brush
OSBORN 0001432604 HAND BRUSH PLASTIC BODY STEEL WIRE 4-ROWS
OSBORN 0001432604 HAND BRUSH PLASTIC BODY STEEL WIRE 4-ROWS
Hand brushes, plastic body
References
osborn:
0001-432.604
rubix:
387A5074
ean:
4013349391810
Technical specifications
Material
straight steel wire
See all Specifications
Product details
Technical specifications
Product details : OSBORN 0001432604 HAND BRUSH PLASTIC BODY STEEL WIRE 4-ROWS
Hand brush with plastic body, industrial quality.
Strengths
With particularly ergonomically shaped handle
Rubber-coated handle makes it anti-slip
Washable
Applications
Paint removal, rust removal, cleaning
Technical specifications
Attributes
Material
straight steel wire
Capacity length
110
mm
Diameter
0.35
mm
Number of rows
4
270
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.00
excl. VAT
/
Each
£
4.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
VIKAN 64405 WHT HAND BRUSH S NAILBRUSH 130MM HARD
OSBORN 0001432622 HAND BRUSH PLASTIC BODY BRASS WIRE 2-ROWS
OSBORN 0003140101 FILE BRUSH WOODEN BODY BRASS WIRE 235X25X100 MM
BAHCO NS804-290 NS HAND BRUSH BRASS 3X290
BENTLEY STIFF HAND BRUSH BLUE
OSBORN 0008-462.591 BRASS WIRE BRUSH 0.30
SPARTEX 787580 4 ROW BRASS-PLATED STEEL HAND BRUSH
OSBORN 0008-451.332 0008-451332 HAND SCRATCH BRUSH SS WIRE 2 ROWS
OSBORN 0001432603 HAND BRUSH PLASTIC BODY STEEL WIRE 3-ROWS
OSBORN 0001432624 HAND BRUSH PLASTIC BODY BRASS WIRE 4-ROWS
SPARTEX 787578 UNIVERSAL BRUSH 0.35MM BRASS WIRE
VIKAN 38903 BLU HAND BRUSH L 200MM HARD
OSBORN 3 ROW S/S WIRE BRUSH 0008-451-333
OSBORN 0001432614 HAND SCR. B. 4-R STR-ST/ST 035 T23 PLASTIC HANDLE
OSBORN 0001432602 HAND BRUSH PLASTIC BODY STEEL WIRE 2-ROWS