PFERD 44140808 FELT POINT FK ZYA 8 X 10 X 2.35 MM MEDIUM
Felt grinding points
See technical informationReferences
Pferd Tools:FK ZYA 0810/2,35 M
Rubix:228A8443
Manufacturer :44140808
EAN:4007220035818

Product details : PFERD 44140808 FELT POINT FK ZYA 8 X 10 X 2.35 MM MEDIUM
The cylindrical shape ZYA is mainly used peripherally.
The variant with end hole (ST-BO) is particularly suitable for face-down use.
Felt points with metal inserts (MS) are used for increased stock removal when pre-polishing with diamond polishing pastes.
•Priced per piece, order quantity 10 pieces
The variant with end hole (ST-BO) is particularly suitable for face-down use.
Felt points with metal inserts (MS) are used for increased stock removal when pre-polishing with diamond polishing pastes.
•Priced per piece, order quantity 10 pieces
Medium-hardness felt grinding wheels, cylindrical shape Ø 8x10 mm, shank Ø 2.35 mm
Strengths
They can be freely profiled, so they can also be used for tools with complex geometries.
Precise retention of geometric shapes thanks to their hardness.
Precise retention of geometric shapes thanks to their hardness.
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Rod diameter | 2.35 mm |
| Thickness | 10 mm |
| Application | polishing |
Show UNSPSC/ECL@SS
£ 3.43 excl. VAT
/ Each
£ 4.12 incl. VAT
- Usually arrives within 14 working days
