References
Pferd Tools:FK WRC 1014/2,35 M
Rubix:228A8456
Manufacturer :44100234
EAN:4007220036211

Product details : PFERD 44100234 FELT POINT FK WRC 10 X 14 X 2.35 MM MEDIUM
The cylindrical shape with radius end WRC is mainly used for work on small, concave contours.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Rod diameter | 2.35 mm |
| Thickness | 14 mm |
| Application | polishing |
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
- Usually arrives within 14 working days
