References
SKF:TSN 506 C
Rubix:1275162
Manufacturer :92336
EAN:7316570642056

Product details : SKF BEARING HOUSING SEAL TSN506C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x42x42 mm |
|---|---|
| Logistic Weight | 29 g |
| Type | seal |
| Inner diameter | 25 mm |
| Outer diameter | 42 mm |
| Width | 8 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 22.27 excl. VAT
/ Each
£ 26.72 incl. VAT
- Delivery usually within ( 3 ) days
