Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG DH320 HOUSING LIP-SEAL 0383900600000
FAG DH320 HOUSING LIP-SEAL 0383900600000
Sealing ring
References
fag:
DH320
rubix:
229A4289
manufacturer :
0383900600000
ean:
4012801212175
Technical specifications
Type
Double Lip seal
See all Specifications
Product details
Technical specifications
Product details : FAG DH320 HOUSING LIP-SEAL 0383900600000
Sealing ring
Technical specifications
Attributes
Logistic Weight
137
g
Type
Double Lip seal
Inner diameter
114
mm
Outer diameter
167.5
mm
Width
15
mm
Series
DH3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.06
excl. VAT
/
Each
£
34.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF BEARING HOUSING SEAL TSN516C
FAG EDH506 SEALING RING
SKF SEALING WASHER Z 004 F
NSK G520-KIT+J G520 BEARING SEAL
INA SD50X58X4-A DOUBLE LIP SEALING RING SD
INA SD22X28X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
SKF TS64 LABYRINTH SEAL EACH
SKF HOUSED BEARING SEAL TS 38
INA SD14X22X3-A DOUBLE LIP SEALING RING SD
INA BEARING SEAL CARRIER DRS2068
INA SD17X23X3-A DOUBLE LIP SEALING RING SD
INA G20X28X4-C RADIAL ROTARY SHAFT SEAL
FAG EDK517 HOUSING COVER
FAG NTC60 TACONITE SEAL PILLOW BLOCK ACCESSORY
FAG EDH520 SEALING RING