SKF BEARING HOUSING SEAL TSN522A


V Ring Seal

References
skf:TSN 522 A
rubix:1275206
manufacturer :95672
ean:7316570712681
brand logo
brand logo
Technical specifications
Typebearing seal
See all Specifications

Product details : SKF BEARING HOUSING SEAL TSN522A


V-ring seals consist of a V-ring and a sheet steel sealing washer with a vulcanized rubber lip. The rubber lip fits into the seal groove in the housing. The washer is protected against corrosion. The seals are used to protect bearings from contamination or as secondary seals to protect primary seals in highly contaminated environments. They are a cost-effective and easy to install contaminant barrier for all kind of shafts. They are available in nitrile rubber. When ordering, please note that one item (seal pack) contains two seals.

Strengths

- Easy to install
- Many variants
- Cost-effective

Technical specifications


Attributes
Logistics dimensions (L x W x H)5,8x160,5x160,5 mm
Logistic Weight373 g
Typebearing seal
Inner diameter100 mm
Outer diameter160.5 mm
Width5.8 mm
SeriesTSN
Materialaluminium
Show UNSPSC/ECL@SS
£ 42.04 excl. VAT
/ Each
£ 50.45 incl. VAT
  • In stock: Next day delivery