Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG NTC34 SEALING RING
FAG NTC34 SEALING RING
Sealing Ring
References
fag:
NTC34
rubix:
274A8084
manufacturer :
0823407220000
ean:
4054364221676
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FAG NTC34 SEALING RING
Taconite seals NTC, for SNS-housing, kombined sealing
Technical specifications
Attributes
Logistic Weight
6900
g
Type
Sealing Ring
Inner diameter
150
mm
Outer diameter
267
mm
Width
69.5
mm
Series
NTC
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
276.20
excl. VAT
/
Each
£
331.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FAG HOUSING LIP-SEAL DH217
FAG EDH219 SEALING RING
FAG NTC68 SEALING RING
SKF HOUSING FELT SEAL X2 TSN 612 C
COOPER 01C7EX BEARING CARTRIDGE
COOPER BPTL5 BLANKING PLATE
SKF BEARING HOUSING SEAL TSN516A
SKF HOUSING FELT SEAL X 2 TSN606C
SNR SNCD3160 PLUMMER BLOCK
SKF V RING HSNG SEAL X2 TSN 615 A
COOPER ATL130M TRIPLE LABYRINTH SEAL
SKF HOUSED BEARING SEAL TS 38
FAG ETS507-305 LABYRINTH SEALING RING
SKF V RING HSNG SEAL X2 TSN 316 A
SKF V RING HSNG SEAL X2 TSN 216 A