References
FAG:FSV517
Rubix:158A2791
Manufacturer :0384911680000
EAN:4012801480000

Product details : FAG HOUSING SEAL-FELT FSV517
Felt Seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13,5x115,9x115,9 mm |
|---|---|
| Logistic Weight | 933 g |
| Type | felt seal |
| Inner diameter | 115.9 mm |
| Outer diameter | 57.5 mm |
| Width | 13.5 mm |
| Series | fsv |
Show UNSPSC/ECL@SS
£ 56.94 excl. VAT
/ 2 pieces
£ 68.33 incl. VAT
- Usually arrives within 14 working days
