References
SNR:SC613DS
Rubix:205A7812
Manufacturer :SC.613.DS
EAN:3413520647391

Documents
Product details : SNR SC613DS PLUMMER BLOCK ACCESSORIES
Double lip seal
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Inner diameter | 60 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc600ds |
| Material | tpu (thermoplastic polyurethane) |
Show UNSPSC/ECL@SS
£ 4.62 excl. VAT
/ Each
£ 5.54 incl. VAT
- Delivery usually within ( 3 ) days
