Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING FELT SEAL X2 TSN 613 C
SKF HOUSING FELT SEAL X2 TSN 613 C
Felt Seal TSN…-C Series
References
skf:
TSN 613 C
rubix:
103A1656
manufacturer :
93428
ean:
7316570200317
Technical specifications
Type
seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSING FELT SEAL X2 TSN 613 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
Logistics dimensions (L x W x H)
8
x
98,5
x
98,5
mm
Logistic Weight
154
g
Type
seal
Inner diameter
60
mm
Outer diameter
98.5
mm
Width
8
mm
Material
steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.47
excl. VAT
/
Each
£
25.76
incl. VAT
In stock: Next day delivery
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
SKF HOUSING FELT SEAL X2 TSN 526 C
INA G70X78X5-C 0853958620000 RADIAL ROTARY SHAFT SEAL
TIMKEN EC510-608 PLUMMER BLOCK END COVER
SNR TE-68 PLUMMER BLOCK ACCESSORIES
SNR SC617DS PLUMMER BLOCK ACCESSORIES
SKF PLUMMER BLOCK SEAL FSB 330
SNR SC607SV PLUMMER BLOCK ACCESSORIES
FAG NTS64 HOUSING SEAL 823417100000
SKF TXL 613 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SNR RDC305 PLUMMER BLOCK ACCESSORIES
SKF SEAL KIT TSO 520
SNR SC224DS PLUMMER BLOCK ACCESSORIES
FAG EFS530 SEALING RING
SNR SC615LA PLUMMER BLOCK ACCESSORIES
INA G12X19X3-C RADIAL ROTARY SHAFT SEAL